Killark
Conduit Outlet Body, Aluminum, LB
Mfr # MOLBD-1
Zoro # G2945695
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Explore More Products
- KILLARK Conduit Outlet Body, 1-1/4 In. OLB-4
- KILLARK Conduit Body Cover, 1/2 in. 170
- KILLARK Conduit Outlet Body, 2 In. OC-6
- KILLARK Conduit Outlet Body, Aluminum, LB MOLBD-6
- KILLARK Conduit Outlet Body, LL, 1 In. OLL-3
- KILLARK Conduit Body Cover, 1 in. OL-30M
- KILLARK Conduit Outlet Body, Iron, CAT GESCAT-4M
- KILLARK Conduit Outlet Body, Aluminum, C MOC-4
- KILLARK Conduit Body, 4.0 cu. in Capacity, LR Body TWOLRL-1
- ABB INSTALLATION PRODUCTS Conduit Outlet Body, Iron, LR, 2 In. LR67
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. LL57
- Killark Conduit Bodies & Covers