Dayton
Standard Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 115/208-230V AC, 1/4 hp
Mfr # 7AD18
Zoro # G2945747
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
- Motor Enclosure Totally Enclosed Fan Cooled
- Motor Type 3-Phase
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1/2 hp 7M7X9
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 3/4 hp 7M7Z3
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 115/208-230V AC, 1/2 hp 7AD62
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 2 hp 7M811
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 3/4 hp 7CF09
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1 hp 7M7Y1
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 208-230/460V AC, 1/2 hp 7AD27
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 3/4 hp 7CC82
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 1/2 hp 7M800
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A 42XL750S
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp 7M7V8
- Dayton Belt Drive Exhaust Fans with Drive Package