Dayton
Roof Curb, Fixed, Nonvented, O.D 33 In
Mfr # 3AZH8
Zoro # G2946291
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 33 in
- Curb Square I.D. (In.) 30 in
- Damper Size (In.) 27-1/2 x 27-1/2
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In 3FLT6
- DAYTON Roof Curb, Fixed, 12 In H, 44 1/2 In OD 2RB82
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In 3AZJ2
- DAYTON Roof Curb, Adustable Width 2ZV86
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD 2RB83
- DAYTON Roof Curb, Adustable Width 2ZV84
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD 2RB81
- DAYTON Roof Curb, Fixed, Nonvented, O.D 45 In 3AZJ4
- Dayton Non-Ventilated Roof Curbs