New Star
Slack Adjuster, Manual, 5 to 7 Drilling L
Mfr # 2ZKG2
Zoro # G2946675
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Standards SAE Test J1461
- Drilling Length (In.) 5 to 7
- Rivets 3
- Material Steel
Explore More Products
- NEW STAR Diaphragm, Type 24 2ZKF8
- NEW STAR Diaphragm, Type 30 2ZKF9
- NEW STAR Service Spring Chamber, Type 24 2ZKF6
- NEW STAR Service Spring Chamber, Type 30 2ZKF7
- NEW STAR Service Spring Chamber, Type 12 2ZKF3
- NEW STAR Clevis, Steel 2ZKG1
- NEW STAR Slack Adjuster, Manual, 6 In Drilling L 2ZKG4
- NEW STAR Slack Adjuster, Automatic 2ZKH4
- NEW STAR Service Spring Chamber, Type 20 2ZKF5
- URO PARTS W/Rubber Gasket Brk Fluid Reser, 91135590502 91135590502
- WEATHERHEAD Bulkhead Union, 5/8 In Tube Sz 1874X10X10
- New Star Brake Parts