3M
18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Red, Microfiber, PK10
Mfr # 59026
Zoro # G2947411
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5-1/2 in x 18 in
- Mop Head Color Red
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Handle Length No Handle
Explore More Products
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Green, Microfiber, PK10 59027
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Blue, Microfiber, PK10 59028
- 3M Flat Mop Holder, 59241 59241
- 3M 4 5/8 in X 10 in X 1 in Doodlebug Intro Kit, Orange 7
- 3M 25 in x 3-15/16 in Small Dust Mop Frames, Tan 19150
- 3M 18 in Flat Mop Pad, Hook-and-Loop Connection, Cut-End, White, Microfiber, PK10 55594
- 3M 3M Corporation MCO 55937 Easy Trap II Holder- 47 Inch Length MCO 55937
- 3M 18 in L Flat Mop Pad, 6 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber, PK10 59017
- 3M Refill, Mop, Flr, Hrdwood MMMM005R
- GOLDEN STAR 1.25 in Wet Mop, Red, PK3 AST34RM-3PK
- BISSELL Bissell PowerFresh Steam Mop - Bissell 1940 1940
- 3M Mops