Download CAD Files
Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK
Mfr # 430176-PG
Zoro # G2948154
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/8 in
- Material Steel
Explore More Products
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK U07040.050.0100
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 10 PK U07000.050.0062
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK 430539-PG
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK U07150.011.0087
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK SFIA0750275-005P
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07000.050.0300
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK BHSIA0-40018USA-100BX
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length, 100 PK U07001.031.0087
- ZORO SELECT Socket Head Screw ZUL602M3X10
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK UST176268
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07400.050.0025
- Zoro Select Socket Head Cap Screws