Bansbach Easylift
Bracket 900BA21SR, E-Clip 4mm
Mfr # 96031
Zoro # G2948583
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E-Clip 4mm
- For Use With Hinge Eye
- Material Zinc Plated steel
Explore More Products
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M8 Thread Connct 96075
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 15mm M5 Thrd 96108
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd 96122
- BANSBACH EASYLIFT Ball Socket, M8 Thread 96060
- BANSBACH EASYLIFT Ball Socket, 13mm, 30mm Length, M8 Thrd 96652
- BANSBACH EASYLIFT Clevis Clip w/Bolt 10mm Hole 40mm M10 Th 96125
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Socket, 19mm, M8 Thd 96072
- BANSBACH EASYLIFT Bracket 900BA12SR, E-Clip 6mm 96033
- BANSBACH EASYLIFT C Bracket, 4mm 960074
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 96155
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread 96127
- Bansbach Easylift Gas Spring Brackets & Fittings