Rubbermaid Commercial
44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin
Mfr # FG9W8700YEL
Zoro # G2948994
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 44 gal.
- For Use With 44 Gallon Round Waste Receptacles
- Color Yellow
- Width/Diameter 26 1/2 in
- Length 32 1/2 in
Explore More Products
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic FG264560BLA
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings FG260900GRAY
- RUBBERMAID COMMERCIAL 32 Gal Flat Trash Can Lid, Gray, Plastic RUB332LGR
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Blue, Resin, 1 Openings 1834840
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic FG265788GRAY
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red FG264560RED
- RUBBERMAID COMMERCIAL 44 GAL Trash Can Lid FG264560BLA
- RUBBERMAID COMMERCIAL Untouchable Swing Top Lid, 16" W/Dia, Black RCP268988BKCT
- RUBBERMAID COMMERCIAL 7 gal Swing Wastebasket Lid, 11 in W/Dia, Beige, Resin, 1 Openings FG306600BEIG
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic 240465YL
- CARLISLE FOODSERVICE 44-55 Gal Dome Top Trash Container Dome Lid With Hinged Door, Black, Polyethylene 34105703
- Rubbermaid Commercial Trash Can Lids