Abus
Concealed Hinge Pin Hasp, Fixed, Chrome
Mfr # 100/60
Zoro # G2949633
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Concealed
- Hasp Material Steel
- Hasp Finish Chrome
- Hasp Length 2 5/16 in
Explore More Products
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome 110/195
- ABUS Hasp, Fixed, Natural 200/155
- ABUS Abus: 141/200 WHITE HASP ABS-1486A
- ABUS Slide Bolt Hasp, Fixed, Hardened Steel 300/100
- ABUS Discus Hasp, Fixed, Natural, 4-3/4 In. L 140/120
- ABUS Hasp, Fixed, Natural 200/115
- ABUS ABUS 110 by 230 C 9 in. Concealed Hinge Pin Fixed Staple Hasp 1102
- ABUS ABUS 140 by 190 C 7.5 in. Discus with Shackle Shield Fixed Staple Stainless Steel Hasp 1401
- ABUS 140 by 190 C 7.5 in. Discus with Shackle Shield Fixed Staple Stainless Steel Hasp AB1983
- ZORO SELECT Fixed Eye Hasp, Steel, 3-1/2" L 4PE39
- ZORO SELECT Locking Hasp, Locking, Chrome, 1-13/64inL 39DZ87
- Abus Hasps