S & W
Level Mount, Boltless, 3/8-16, 1-37/64 in.
Mfr # BNYLA1-T
Zoro # G2949782
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2500 lb
- Thread Size 3/8"-16
- Leveling Mount Type Boltless
- Base Dia. 1 37/64 in
- Finish Clear Zinc
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base SNYLD46
- S & W Leveling Mount, Boltless, 3/4-10, 5 in Base BNYLD5-T
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Load Capacity: 3750 lb NSW-2
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base BNYLE4-T
- S & W Level Mount, Fixed Stud, M8, 2-1/32in Base MG-03
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BNYLB28
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BSNYLB28-EL
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base BNYLB36
- S & W Level Mount, Anti-Vibe, 1/2-13, 3 in. Base LP3-B6L
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad NSW-2A
- S & W Level Mount, Anti-Vibe, 1/2-13, 4 in. Base LP4-B6L
- S & W Leveling Feet & Pads