Westward
8 oz. Ball Peen Hammer, 11 3/4 in L Hickory Handle, Steel Head
Mfr # 2DBR6
Zoro # G2951252
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 8.0
- Handle Hickory
- Overall Length (In.) 11 3/4 in
- Tether Capable Tether Capable
- Head Dia. (In.) 1 in
Explore More Products
- WESTWARD 12 oz. Ball Peen Hammer, 13" Hickory Handle 2DBR7
- WESTWARD 16 oz. Ball Peen Hammer, 13 3/4 in L Hickory Handle, Steel Head 2DBR8
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/2" Hickory Handle 2DBR9
- WESTWARD 2-piece Ball Peen Hammer Set, 12-24 oz., Hickory Handle 4YR62
- WESTWARD 16 oz. Ball Peen Hammer, 13" Steel Handle 6DWN1
- WESTWARD 32 oz. Ball Peen Hammer, 15-3/4" Hickory Handle 2DBT1
- PROTO 16 oz. Tethered Ball Peen Hammer, 13" Steel Handle J1316AVP-TT
- PROTO 24 oz. Ball Peen Hammer, 14" Fiberglass Handle J1324PGD
- SURTEK BallPeen Hammer 12oz 12S
- PERFORMANCE TOOL 24 Oz. Ball Pein Hammer Hammer-Ball Pei, M7034B M7034B
- PROTO 12 oz. Ball Peen Hammer, 13" Fiberglass Handle J1312PGD
- Westward Ball Peen Hammers