Zoro Select

Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25


$38.35
/pk 25, $1.53/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Material Ductile Iron
  • Fastener Finish Plain
  • Dia./Thread Size 1/4"-20
  • Flange Dia. 15/16 in
  • Material Grade Grade 2
See all product information