Thomson
Shaft, Carbon Steel, 16 mm, 2000 mm
Mfr # QS 16 MM 2000
Zoro # G2951977
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 16 mm
- Length 2,000 mm
- Material 1566 Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Min. Surface Hardness 60 RC
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In 5/8 SOFT CTL X 72
- THOMSON Shaft, Carbon Steel, 25 mm, 400 mm 25MM SOFT CTL X 400MM
- THOMSON Shaft, 440C SS, 1.000 In D, 60 In QSSS 1 L 60
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm 16MM SOFT CTL X 500MM
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In 5/8 SOFT CTL X 48
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In QS 3/4 L SS X 18
- THOMSON Shaft, 440C SS, 0.375 In D, 24 In QSSS 3/8 L 24
- THOMSON Tube, Steel, 1.500 In D, 60 In 1-1/2 L TU CTL X 60
- THOMSON Shaft Support, End Support, Low Profile, Aluminum, Use With 20 Mm Diameter Shaft ASBM20
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In QS 3/4 L 24
- ONDRIVES.US Linear Shaft Support, 75 mm H LPBM-50
- Thomson Linear Shafts & Support Rails