Shop Alternate Products
This Product is Discontinued
Schneider Electric
Non-Illum Selector Switch, Plastic, Black (Discontinued)
Mfr # 9001SKS25FBH13
Zoro # G2952162
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Action Momentary / Maintained
- Contact Form 1NO/1NC