Shop Alternate Products
This Product is Discontinued
Westward
Screwdriver 3/16" Round (Discontinued)
Mfr # 1CLH4
Zoro # G2952591
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16"
- Handle Material Thermoplastic Vulcanizate
- Handle Design Ergonomic