Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #69, 3/16 In (Discontinued)
Mfr # 96069
Zoro # G2952835
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #69
- Decimal Equivalent 0.0292
- Overall Length (In.) 4
- For Use With Collets