Eaton Bussmann
Semiconductor Fuse, 40 A, 500V DC
Mfr # FWH-40A
Zoro # G2953535
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FWH-A
- Amps 40A
- Speed Fast-Acting
- AC Voltage Rating 500V AC
- DC Voltage Rating 500V DC
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 175 A, JJS Series, 600V AC, Not Rated, 3-1/4" L x 7/8" dia JJS-175
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 30 A, FWA-A10F Series, 150V AC, 150V DC, 1-1/2" L x 13/32" dia FWA-30A10F
- EATON BUSSMANN Fuse, 20A, 125V DC ABC-20-R
- EATON BUSSMANN Fuse, Fast Acting, 2 A, SC Series, 600V AC, 170V DC, 1-5/16" L x 7/16" dia SC-2
- EATON BUSSMANN Fuse, Fast Acting, 2 A, NON Series, 250V AC, 125V DC, 2" L x 9/16" dia NON-2
- EATON BUSSMANN Fuse, Fast Acting, 160mA, GDA Series, 250V AC, Not Rated, 20mm L x 5mm dia GDA-160MA
- EATON BUSSMANN Electric Fuse, Fast Blow, 12A, 125Vac, 72Vdc, 50A (Ir), Surface Mount TR2/6125FF12-R
- EATON BUSSMANN Fuse, 15A, 250VAC, 31.75 mm L, PK100 BK/ABC-15-R
- EATON BUSSMANN Fuse, 5 A, 125 V, 10 kA Interrupt, Glass Body, E, Electronic, Fast Acting Fuse BP/GMA-5A
- EATON BUSSMANN Fuse, 70 A, 160V DC JJN-70
- MERSEN Semiconductor Fuse, Fast Acting, 50 A, A50QS-Y Series, 500V AC, 500V DC, 3-1/32" L x 27/32" dia A50QS50-4Y
- Eaton Bussmann Fuses