Shop Alternate Products
This Product is Discontinued
Spartan
Felt Bob, Hard, MP-7, 1/2x1 L (Discontinued)
Mfr # 6FGE0
Zoro # G2954226
This Product is Discontinued
Key Features
- Shape Cylinder
- Density Hard
- Head Dia. 1/2 in
- Head Length 1 in
- Series MP-7