Zoro Select
Cam Latch, Nonlocking, Passivated
Mfr # 1XPF1
Zoro # G2954271
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Stainless Steel
- Catch/Latch Height 1 1/4 in
- Catch/Latch Width 2 5/16 in
- Catch/Latch Length 1"
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Black Plastic 4RRF8
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Catch/Latch Length: 1-1/2" 1XPE8
- ZORO SELECT Cam Latch, Keyed, Polished Chrome 4RRG5
- ZORO SELECT Cam Latch, Nonlocking, Polished Chrome 4RRD2
- ZORO SELECT Cam Latch, Nonlocking, Chrome, L Handle 1XNZ6
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Hex 4RRF6
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated 1XNZ4
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic, Adjustable: NO 4RRD5
- J.W. WINCO JW Winco GN115-KG-4 Cam Latch 115-KG-4
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated 4RRG8
- ZORO SELECT Cam Latch, Keyed, Polished Chrome 4RRG7
- Zoro Select Cam Latches