Insultab
Shrink Tubing, 0.187in ID, Black, 200ft
Mfr # HS-VTN 3/16 Blk 200
Zoro # G2954831
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.187 in
- I.D. After Shrinking 0.09 in
- Shrink Tubing Material Modified Elastomer
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 4ft, PK5 HSK-600 3/8 Clr 48
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 HSN-100 1/8 Blk 48
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 HS-614 3/8 Blk 6
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 6in, PK5 HSK-600 1/4 Clr 6
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft HSN-100 1-1/2 Blk 50
- INSULTAB Shrink Tubing, 0.625in ID, Black, 4ft, PK5 HSN-100 5/8 Blk 48
- INSULTAB Shrink Tubing, 0.093in ID, Black, 4ft, PK5 HS-714 3/32 Blk 48
- INSULTAB Shrink Tubing, 0.125in ID, Black, 100ft HS-714 1/8 Blk 100
- INSULTAB Shrink Tubing, 0.375in ID, Black, 4ft, PK5 HS-614 3/8 Blk 48
- CYG Heat Shrink - 1/2" X 6" Black, PK100 23545-06B
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow HS385-YW
- Insultab Heat Shrink Tubing