Greenlee
Screwdriver 1/4 in Round
Mfr # 0153-27C
Zoro # G2955303
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 8 in
Explore More Products
- GREENLEE Screwdriver 1/4 in Round 0153-25C
- GREENLEE Screwdriver 3/16 in Round 0153-21C
- GREENLEE Screwdriver 3/16 in Round 0153-23C
- GREENLEE Screwdriver 1/4 in Square 0153-12C
- GREENLEE Screw-Holding Phillips Screwdriver #0 Round 0453-16C
- GREENLEE Screwdriver 5/16 in Square 0153-15C
- GREENLEE Insulated Phillips Screwdriver #2 Round 0153-33-INS
- GREENLEE Screwdriver #3 Round 0353-24C
- GREENLEE Screwdriver 1/4 in Square 0153-13C
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square 9137
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +1 930P175
- Greenlee Screwdrivers