Behringer
Tube Clamp Kit, Tube Sz 5/8 In, 316SS
Mfr # SBX60625-SP
Zoro # G2955967
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 5/8 in
- Height 2.88 in
- Width 1.22 in
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS SBX6200-SP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel SH51315-PP
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel R7H41050-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 304SS TWT51315-PP
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated TW2050-PP
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated R0T2050-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/8 In, 304SS R7HT30405-PP
- BEHRINGER Tube Clamp Kit, Stacking, Pipe Sz 1 1/4 In SKSBX61660-SP
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Carbon Steel R7H3025-PP
- ZSI 2HoleCushionedClampTubeS 13/4InL331/32In 028M032
- ZSI CushionedClampStrutMounted, TubeSz1" 020T024
- Behringer Plumbing Accessories