Shop Alternate Products
This Product is Discontinued
Westward
Semi-Flex Disc, 4-1/2, 36, Extra Coarse (Discontinued)
Mfr # 6NZ11
Zoro # G2956046
This Product is Discontinued
Key Features
- Abrasive Material Silicon Carbide
- Disc Dia. 4-1/2"
- Grade Extra Coarse
- Grit 36
- Mounting Size 7/8"