Square D

Jumper, 6 Pole, 2.30 in L


$1.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. No. 9080GM6
  • Number of Poles 6
  • Length 2.3
  • Depth 1.28 in
  • Color Copper
See all product information