Quality Park

Multimedia Mailer, Wht, Paperboard, PK10


$10.25
/pk 10, $1.03/ea
Sold in multiples of 2 for $20.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Width 5-7/8"
  • Length 6"
  • Material Chipboard
  • Standards SFI Certified
See all product information