Zoro Select
Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K
Mfr # 9511
Zoro # G2956527
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/16 in
- Tube Size 3/16 in
- Application General Purpose
- Copper Tube Shape Straight
- Wall Thickness 0.014 in
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length 8144
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length 9217-6
- ZORO SELECT Copper Round Tube 101 18343_72_0
- ZORO SELECT Copper Round Tube 101 18333_36_0
- ZORO SELECT Straight Copper Tubing, 1/8 in Outside Dia, 1 ft Length, Type K 8120
- ZORO SELECT Copper Round Tube 101 18341_36_0
- ZORO SELECT Copper Round Tube 101 18342_48_0
- ZORO SELECT Copper Round Tube 101 18369_36_0
- ZORO SELECT Copper Round Tube 101 18333_72_0
- STREAMLINE Coil Copper Tubing, 2 1/8 in Outside Dia, 40 ft Length, Type K KS20040
- ZORO SELECT Copper Tube 8114
- Zoro Select Copper Tubing