Shop Alternate Products
This Product is Discontinued
Zoro Select
Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (Discontinued)
Mfr # 07160 4
Zoro # G2956694
This Product is Discontinued
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 3 in
- Eye Inside Diameter 3/4 in