Shop Alternate Products
This Product is Discontinued
Dayton
Class 2 Trnsformr, 50VA, 120VAC, 24VAC, Foot (Discontinued)
Mfr # 4VZE7
Zoro # G2957735
This Product is Discontinued
Key Features
- Input Voltage - Transformer 120 V AC
- Output Voltage - Transformer 24 V AC
- VA Rating - Transformer 50 VA
- Protective Device Current Protector
- Enclosure Style - Transformer Open