Dayton
Hydronic Unit Heater, 20-7/8" W, 1400 cfm
Mfr # 5PV51
Zoro # G2957814
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 61,000 BtuH
- Output @ 2 PSI Steam 84,000 BtuH
Replacement Parts
Explore More Products
- DAYTON Hydronic Unit Heater, 18" W, 16" H 5PV19
- DAYTON Hydronic Unit Heater, 17-1/8"W, 10-15/16"D 5PV48
- DAYTON Hydronic Unit Heater, 24-5/8" W 5PV35
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm 5PV16
- DAYTON Hydronic Unit Heater, 18-1/4" W 5PV63
- DAYTON Hydronic Unit Heater, 18-3/8" W 5PV50
- DAYTON Fan Guard, 8 In. H, 17 In. W, 17 In. D 5PV74
- DAYTON Diffuser, Painted, 6-1/2 In. H, Steel 5PV78
- DAYTON Hydronic Unit Heater, 20-7/8" W, 13" D 5YH19
- DAYTON Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D 5PV69
- DAYTON Hydronic Unit Heater, 2200 cfm, 29" H 5PV33
- Dayton Hydronic Heaters and Accessories