Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 9/32 in L, Brass Body, 100 PK
Mfr # TBC0809-100
Zoro # G2957997
$10.29
17% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Brass
- Fastener Finish Plain
- Grip Range 0.192 in - 0.223 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Brass Body, 100 PK TBC0403-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Steel Body, 100 PK 1HBN7
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Aluminum Body, 100 PK TAC1210.1-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Stainless Steel Body, 25 PK TFC0916.1-25
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 50 PK 1HEF2
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Aluminum Body, 100 PK TAC0605-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/16 in L, Brass Body, 50 PK TBC1610.1-50
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Aluminum Body, 100 PK TAC0906.1-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Stainless Steel Body, 100 PK TFC0604-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Stainless Steel Body, 25 PK TFC0816-25
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Aluminum Body, 100 PK TAC1206.1-100
- Zoro Select Tubular Rivets