Colder
Inline Insert, Acetal, Straight-Through
Mfr # PMC2404
Zoro # G2958435
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/4 in
- Series PMC
Explore More Products
- COLDER Panel Mount Insert, Acetal, Straght-Throgh PMC4201
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 0.17" PMCD1304
- COLDER Inline Coupler, Acetal, Straight-Through PMC1703
- COLDER 1/2" x 1/4" MNPT Inline Coupler NS6D10008
- COLDER 3/8" Barb x Insert Coupler PLC2200612
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT PLCD10006
- COLDER 1/8" Barb x Insert Coupler PMC230212
- COLDER 1/4" Tube Valved Inline Coupling NS2D130412
- COLDER 1/2" Hose Barb Inline Coupling HFC16812
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT PLCD10004
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT ZUSA-TF-QD-A-24
- Colder Quick-Disconnect Tube Fittings