Dayton
Standard Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 115/208-230V AC, 1/2 hp
Mfr # 7AD26
Zoro # G2958855
$908.34
4% off
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/2 hp
- Motor Enclosure Totally Enclosed Air Over
- Motor Type 3-Phase
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 3/4 hp 7M7W4
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp 7AD41
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 208-230/460V AC, 3/4 hp 7CC84
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 3/4 hp 7M7Z3
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp 7M810
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp 7CF11
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1/4 hp 7CC86
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1 1/2 hp 7AR52
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 1/3 hp 7CC90
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 3/4 hp 7CF09
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp 7CF05
- Dayton Belt Drive Exhaust Fans with Drive Package