Shop Alternate Products
This Product is Discontinued
Westward
Wire Wheel Wire Brush, 1 1/2" Dia, Steel (Discontinued)
Mfr # 1GBN8
Zoro # G2960097
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 3/8 in
- Face Width 1/4 in
- Wire Dia. 0.012 in