Ampco Safety Tools
Nonsparking Open End Wrench, 1/4x5/16 in.
Mfr # WO-1/4X5/16
Zoro # G2960395
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Material Aluminum Bronze
- SAE or Metric SAE
Explore More Products
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size 0270
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size 1507A
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-7/16in Size W-677
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. WO-9/16X3/4
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. WO-1X1-1/8
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size W-662
- AMPCO SAFETY TOOLS Single Open End Wrench, 25mm Head Size 0136
- AMPCO SAFETY TOOLS Single Open End Wrench, 14mm Head Size 0114
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 41 x 46mm WO-41X46
- CS UNITEC Non Sparking Wrench, Combination, 7/16in, Beryllium Copper EX206-030UB
- WESTWARD Combination Wrench, SAE, 1/2in Size 1EYH3
- Ampco Safety Tools Combination Wrenches