Kuriyama
Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear
Mfr # K3150-08
Zoro # G2960727
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Spiraled Polyester Yarn
- Tube Hardness Shore A: 73
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 10mm I.D. K3150-MM10X25
- KURIYAMA Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible K010-2024
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. K010-0408X50
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. K3150-24X5
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. K3150-04
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. K3150-20X2
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. K010-0609X50
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. K010-0709X25
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. K3150-MM06X10
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A ZUSA-HT-2162
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible AAB00073
- Kuriyama Tubing