Garlock
Gasket, Size 2 In, I-Line, PTFE
Mfr # 40IT-200
Zoro # G2961707
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection I-Line
- Outside Dia. 2.26 in
- Inside Dia. 1.888 in
- Metal Detectable No
Explore More Products
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite 9900-30062
- GARLOCK Gasket, Size 4 In, Tri-Clamp, EPDM 40MPE-400
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM 40MPE-300
- GARLOCK Gasket, Bevel Seat, 2-11/32 in. Inside dia 40BSS-TS-250
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Silicone 40RXPX-400
- GARLOCK Gasket Sheet, 15 x15 In, PTFE w/Glass, Blue 3504-15062
- GARLOCK Thermocouple Gasket, 3 In, Viton G-TH-300-V-2
- GARLOCK Sock Screen Gasket, 1-1/2In, Silicone/SS SSG-PX-L-150-10SS
- GARLOCK Full Face Flange Gasket, 8 in Pipe Size 5500FF-0150-062-0800
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, BUNA 40MPU-BUZ-XR-400
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 6" Tube ZUSA-SG-T-6
- Garlock Sheet Gaskets