Eklind
SAE Plain Hex Key, 3/4" Tip Size, 7 1/4 in Long, 2 1/8 in Short
Mfr # 15148
Zoro # G2962206
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 1/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 1/8 in
- Handle Material Steel
Explore More Products
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short 15108
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short 15132
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short 15107
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short 51909
- EKLIND Ergonomic #2.5 Tip Size, 9 in Long 64925
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short 16107
- EKLIND T-Handle Hex Key 7/32", 6" Cushion Grip 51614
- EKLIND 9" T-Handle Hex Key 6mm 34960
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short 16207
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size 3602
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch 13138
- Eklind Wrenches