Orion
Female Adapter, Polypropylene, 3", Schedule 40, 80 psi Max Pressure
Mfr # 3 FA
Zoro # G2962461
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 3"
- Fitting Connection Type No Hub
Explore More Products
- ORION Coupling, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 CLS COUPLING
- ORION 90 Degree Elbow, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 90E
- ORION Cleanout Plug, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 COP
- ORION Male Adapter, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 MA
- ORION Single Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 4x3 R90T
- ORION 90 Degree Elbow, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 90E
- ORION Long Turn Wye, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 LTY
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure 11/2 90E
- ORION Long Turn Wye, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 LTY
- APOLLO BY TMG 1 in. x 1 in. Polypropylene Blue Twister Insert x MPT Adapter (5-Pack), 5PK ABTMA15PK
- ZORO SELECT Coupling, Polypropylene, 3", Schedule 80, 300 psi Max Pressure CPLG300
- Orion Fittings