Shop Alternate Products
This Product is Discontinued
Zoro Select
Pulley Block, Wire Rope, 7/32 in Max Cable Size, 1000 lb. Max Load (Discontinued)
Mfr # 5RRR4
Zoro # G2963046
This Product is Discontinued
Key Features
- Max. Cable Size 7/32 in
- Designed For Wire Rope
- Attachment Type Swivel Eye
- Working Load Limit 1000 lb
- Eye Hook Inside Dia. 1 in