Zoro Select
Steel Strapping, 1961 ft. L, 20 mil
Mfr # 3CTU4
Zoro # G2963161
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$237.99
Key Features
- Width 3/4"
- Thickness 0.020"
- Length 1961 ft.
- Breaking Strength 1765 lb.
- Wind MW
Explore More Products
- ZORO SELECT Steel Strapping, Oscillated, 2310 ft. L 52YU49
- ZORO SELECT Steel Strapping, 20 mil, 2942 ft. L 6LGD7
- ZORO SELECT Steel Strapping, 20 mil, 2353 ft. L 3CTU3
- ZORO SELECT Insulation Band-Fast BFWE-E0820-026-U
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.020 in., PK12 32TL75
- ZORO SELECT Steel Strapping, 29 mil, 811 ft. L 3CTU7
- ZORO SELECT Insulation Band-Fast BFWE-E0820-093-U
- ZORO SELECT Insulation Band-Fast BFWE-E0820-031-U
- ZORO SELECT Insulation Band-Fast BFWE-E0820-020-U
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil SS34031HT
- BAND-IT Stainless Steel Band And Buckle Kit GR206B
- Zoro Select Steel Strapping