Siemens
Pilot Light Lens, 30mm, Red, Plastic
Mfr # 52RA4S2
Zoro # G2963177
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens 30mm Pilot Lights
- Color Red
- Lens Type Fresnel
- Material Plastic
Explore More Products
- SIEMENS Push Button Operator, Green, Metal Bezel 3SU1050-0AB40-0AA0
- SIEMENS Push Button Cap, Operator 0.94" dia. Size 3SU1900-0FT10-0AA0
- SIEMENS Push Button Cap, Operator 0.94" dia. Size 3SU1900-0FT20-0AA0
- SIEMENS Emergency Stop Push Button, Size 30mm 52PP2W2AP
- SIEMENS Illuminated Push Button, Red, 22mm, LED 3SU1103-0AB20-1FA0
- SIEMENS Push Button Operator, Black, Plastic Bezel 3SU1000-0AB10-0AA0
- SIEMENS Illuminated Push Button, Size 30mm, Red 52PT6D2AP
- SIEMENS Illuminated Push Button, White, 22mm, LED 3SU1103-0AB60-1FA0
- SIEMENS Trim Washer Kit, F/Class 52 Pilot Devices US2:52AAQ
- EATON Cutler-Hammer Contact Block, 1NC, 30mm 10250T51
- DAYTON Round Legend Insert, Open 32J079
- Siemens Push Button Accessories