Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Adapter Frame with Ground Lug (Discontinued)
Mfr # S5017G
Zoro # G2963213
This Product is Discontinued
Key Features
- Material Brass
- Number of Gangs 1
- Shape Rectangular
- For Use With Mfr. No. PFBRG1 and PFBRG2
- Height 2.38 in