Pbc Linear
Linear Rail, 36.63 In L, 0.250 W, 0.625 H
Mfr # VRD2-036.630
Zoro # G2963457
$46.81
12% off
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36.63 in
- Type V-Guide
- Overall Width 0.25 in
- Overall Height 0.625 in
- Rail Material Carbon Steel
Explore More Products
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VR1-012.500
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H RR30-0720
- PBC LINEAR Crown Rail, 60 In L, 1.655 In W, 0.875 In H PAC2247-060.000
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H PAC2246
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H VRD4-049.000
- PBC LINEAR Profile Guide, 1000mm L, 15 mm W, 9.2 mm H MR15R-1000
- PBC LINEAR Linear Guide, 100mm L, 7 mm W, 6.10 mm H MR7R-0100
- PBC LINEAR Linear Rail, 24.63 In L, 0.250 W, 0.625 H VRS2-024.630
- PBC LINEAR Linear Rail, 24.50 In L, 0.187 W, 0.437 H VRSD1-024.500
- PBC LINEAR Linear Rail, 48 In L, 0.437 W, 1.062 In H VR4-049.000
- NSK 90Mm 25Mm Linear Guide LAH25EM
- Pbc Linear Linear Guides