Schlage
Replacement Deadlatch, Grade 2, 2-3/4"
Mfr # 11-091 626
Zoro # G2964446
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- For Door Thickness 1-3/8 in to 1-7/8 in
- Finish Satin Chrome
- Series A or AL
- Grade 2
Explore More Products
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Bright Brass Finish B252J 605
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/8" 11-085 626
- SCHLAGE Deadlatch, Satin Chrome, Grade 2 B252PD 626
- SCHLAGE Deadlatch, 1 Grade, Medium Duty, 6 Pins B250PD 613
- SCHLAGE Grade 2 Single Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Satin Brass Finish B250J 606
- SCHLAGE Latchbolt, 2-3/4" Backset HLPART.10065
- SCHLAGE Deadlatch, 1 Grade, Medium Duty B250JD 626
- SCHLAGE Deadlatch, Square Corner 16-203 626
- SCHLAGE Grade 2 Single Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Flat Black Coated Fnsh B250J 622
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 11085613 11085613
- WESLOCK Drive In Deadbolt for 300 Series Satin Chrome 12820XD-10
- Schlage Deadlatches