Shop Alternate Products
This Product is Discontinued
National Hardware
Plain Box Rail, 600 lb, 144 In (Discontinued)
Mfr # 3FVT8
Zoro # G2964656
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length (In.) 144
- Width (In.) 1-3/4
- For Use With Doors Weighing Up To 600 Pounds
- Material Steel
- Finish zinc plated