Zoro Select
Brass Hex Head Plug, MNPT, 3/8" Pipe Size
Mfr # 6AZA7
Zoro # G2964771
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Low Lead Brass Square Head Plug, 3/4" Pipe Size 706109-12
- ZORO SELECT Square Head Plug, Brass, 1/4 in, MNPT ZUSA-PF-10710
- ZORO SELECT Square Head Plug, Brass, 1/2 in, MNPT ZUSA-PF-10712
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 1VEV6
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/4" Pipe Size 6AYT3
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size 6AZF8
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, NPTF ZUSA-PF-9033
- ZORO SELECT Run Tee, Black Zinc-Plated Brass, 1/8 in ZUSA-PF-9113
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/4 in, BSPT ZUSA-PF-10275
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1 in, BSPT ZUSA-PF-10276
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size 22UL41
- Zoro Select Fittings