Zoro Select
Extra Low Crown Cap Nut, 7/16"-20, Brass, Plain, 9/16 in H, 5 PK
Mfr # CPB230
Zoro # G2965505
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Extra Low Crown
- Material Brass
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 9/16 in
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-18, Brass, Plain, 3/4 in H, 2 PK CPB234
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 25 PK CPB050
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-16, Brass, Plain, 7/8 in H CPB236
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H, 10 PK CPB271
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, 316 Stainless Steel, Plain, 1 in H CPB014
- ZORO SELECT High Crown Cap Nut, M16-2.00, Steel, Zinc Plated, 28 mm H, 25 PK M16510.160.0001
- ZORO SELECT Extra Low Crown Cap Nut, 7/16"-20, Brass, Plain, 9/16 in H, 10 PK CPB055
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 0.432 in H, 1000 PK 37NCBZ
- ZORO SELECT Low Crown Cap Nut, #6-32, Brass, Plain, 11/32 in H, 10 PK CPB204
- KIPP Cap Nut, M10, Stainless Steel, Polished, 14 mm H K1332.10
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK 69612
- Zoro Select Cap Nuts & Acorn Nuts