Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff, #4-40 Thrd Sz, 1/2 in L, 18-8 Stainless Steel 3/16 in Hex W, 10 PK (Discontinued)
Mfr # HST206-440-SS
Zoro # G2965584
This Product is Discontinued
Key Features
- Standoff Gender Female - Female
- Thread Size #4-40
- Overall Length 1/2 in
- Standoff Material 18-8 Stainless Steel
- Body Length 1/2 in