Parker
3 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge
Mfr # K27R10G
Zoro # G2965627
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 5 gpm
- For Use With 10 in Housings
- Height 10 in
- Inside Dia. 1 in
Explore More Products
- PARKER 20 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 15R30S
- PARKER 10 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 19R10S
- PARKER 20 Micron, 4-1/2" O.D., 9 7/8 in H, Filter Cartridge T15R9-4-45A
- PARKER 1 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 39R30
- PARKER 10 Micron, 2-1/2" O.D., 19 3/4 in H, Filter Cartridge FP320-10
- PARKER 50 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 11R20A
- PARKER Filter Housing, 1In NPT, 15GPM, 316 SS BSSB30-1SD
- PARKER 5 Micron, 2-1/2" O.D., 29 5/8 in H, Filter Cartridge FP330-5
- PARKER 3.63" O.D., 20" H, Filter Housing BSSB20-3/4SD
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9635-01 Water Filters (1PK) Made by AFC AFC-EPH-300-12000SK-1p-3942
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to NuCalgon 4621-10 Water Filters (3PK) Made by AFC AFC-EPH-300-12000SK-3p-6090
- Parker Water Filter Cartridges