Chainflex
14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK
Mfr # CF31-25-04-100
Zoro # G2966677
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 4
- Length 100 ft
- Shielding Shielded
- Jacket Color Black
Explore More Products
- CHAINFLEX 18 AWG 4 Conductor Bus Drop Cable 30V 10A VT CFBUS-031-1
- CHAINFLEX 22 AWG 8 Conductor Continuous Flex Control Cable 300V BL CF9-03-08-1
- CHAINFLEX 8 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF30-100-04
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray CF211-03-03-02
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF30-60-04-25
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF5-15-05-25
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black CF890-05-02
- CHAINFLEX Control Cable, Copper, 14 AWG, Slate Gray CF9-UL-25-05
- CHAINFLEX Run Tray Cable, Copper, 20 AWG, Silver Gry CF130US-05-05
- QUICKCABLE Primary Wire, 18 Gauge, Black, 100ft. 230200-100
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT 28827421
- Chainflex Electrical Wire & Cable